
ABB 2-1/2 inch Deep, Single Gang Iberville Switch Box
Description
The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | 347 V Switch Box | Type | 4-Inlet, 1-Outlet, Rectangular |
Length | 3 in | Width | 57.1 mm |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Number of Gangs | 1 | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Flush Ears | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538414694 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 1800 - UNIT = 1800 |