![box3004kssx125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196203.jpg?preset=medium)
ABB 3 inch Deep, Gangable 3 inch x 2 inch 18 Cu.In. Iberville Gangable Knockout Steel Stud
Description
IBERVILLE® gangable device box made of steel. SSX bracket.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet, Rectangular |
Length | 3 in | Width | 50.8 mm |
Depth | 76.2 mm | Cubic Capacity | 18 in³ |
Material | Steel | Finish | Untreated |
Color | Silver | Mounting Type | Wall/Ceiling Strap, Stud |
Standards | CSA 5043 | UPC | 622538128713 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 |