ABB 2-1/2 inch Iberville Box Knock Outside Steel Stud
Description
Gangable device box with 2 no 1/2 inch knockouts at the end, 2 no 1/2 inch knockouts at the bottom and 2 no 3/4 inch knockouts at the end. New generation robust adjustable support.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Gangable Device Box | Type | 1-Outlet, Metal |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 6 | Mounting Type | Surface, Vertical, Steel Stud |
Gangable | True | Cable Entry | 1/2 and 3/4 in Concentric knockout |
Includes | Raised Ground Screw | Standards | CSA 5043 Certified |
UPC | 622538128959 |
Packages
3780 - UNIT = 3780 |