
ABB 2-1/2 inch Iberville Device Box BX / Loomex Steel Stud
Description
Steel stud gangable device box. Concentric knockouts. Wraparound bracket for 2-1/2 and 3-5/8 inch steel studs. With integral support bracket. Brackets positioned for 2 layers of 1/2 inch drywall.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet, Rectangular |
Length | 3 in | Width | 50.8 mm |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Material | Steel | Finish | Untreated |
Color | Silver | Mounting Type | Flush, Screw, Loomex/BX |
Standards | CSA 5043 | UPC | 622538072696 |
Packages
25 - UNIT = (25) | 250 - UNIT = 250 | 4900 - UNIT = 49000 |