![box3104lhtq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196176.jpg?preset=medium)
ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch 16 Cu.In. Iberville Loomex Device Box
Description
The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Material | Steel | Color | Silver |
Standards | CSA 5043 | Application | Armoured and Non-Metallic Sheathed Cable Clamps |
UPC | 622538109255 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = (50) | 3600 - UNIT - 3600 |