ABB 2-1/2 inch Steel Stud Box for 5/8 inch Drywall
Description
Gangable device box made of steel stud. Heavy-duty adjustable bracket provides solid support even up to 3-1/2 inch away from steel studs.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Material | Steel | Color | Silver |
Mounting Type | Steel Stud | Standards | CSA 5043 Certified |
Application | For Non-Metallic Sheathed and Armoured Cable | UPC | 622538130921 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |