![box3104lssaxng](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196337.jpg?preset=medium)
ABB Iberville Device Box 2-1/2 inch Deep, Gangable 3 inch x 2 inch
Description
Iberville® Device box. Loomex/BX clamp. 4 pryout end.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Gangable Device Box | Type | 1-Outlet |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Material | Steel | Color | Silver |
Mounting Type | Steel Stud | Gangable | True |
Standards | CSA 5043 Certified | UPC | 622538128935 |
Packages
15 - UNIT = (15) | 50 - UNIT = 50 | 6300 - UNIT = 6300 |