CODE ELECTRIC GB-A-06 6-Gang Code Aluminum Box Device, Grey
Description
Gang boxes accommodate wiring device and provides opening to splice, tap, or pull conductors. They provide access to conductors for maintenance and future system changes. The enclosures are manufactured from 10 gauge aluminium and have solid welded seams. They are provided with 1/2-3/4 inch knockouts and grounding provision.
Specifications
Brand Name | Code Electric Products | Item Name | Gangable Box |
Width | 11-3/16 in | Number of Gangs | 6 |
Material | Aluminum | Series/Model | GB |
Cable Entry | 1/2 - 3/4 in Knockout | Standards | CSA Certified |
UPC | 623825001269 |
Packages
1 - UNIT - 1 |