Abbotsford
kilfxb11

HUBBELL 1-3/4 inch Depth 1/2 inch Hub Hubbell Electrical / Killark FXB Series Factory Sealed Device Box,Double Gang Feed Through

Price $675.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FXB-11
Documents Documents

Description

Device bodies are cast copper-free aluminum alloy. Cast conduit hubs 3/4" feed-thru on double-gang assembly.


The FXB Series of splice boxes are designed for use with the FXCS and FXS Series of cover sub-assemblies.

Specifications

Brand Name Killark Sub Brand SEAL-X
Item Name Splice Box Type Factory Sealed, Feed-Thru
Length 6-13/16 in Width 7-17/32 in
Depth 2 in Number of Gangs 2
Material Aluminum Color Gray
Mounting Type Wall Series/Model FXB
NEMA Rating NEMA 3 Cable Entry 3/4 in Conduit Hub
For Use With FXCS and FXS Series Cover Sub-Assemblies Standards UL Listed, CSA Certified
Application The FXB Series of splice boxes are designed for use with the FXCS and FXS Series of cover sub-assemblies UPC 783936200408

Packages

1 - UNIT - 1