ABB 2 inch Deep 2 Gang IBERVILLE Pre-ganged Box, Steel
Description
The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in pre-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | Pre-Ganged, 2-Outlet, 16-Inlet, Rectangular |
Length | 101.6 mm | Width | 177.8 mm |
Depth | 50.8 mm | Cubic Capacity | 52 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 16 | Mounting Type | Screw, Wall/Ceiling |
Gangable | Yes | Standards | CSA 5043 |
UPC | 622538416025 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 800 - UNIT = 800 |