ABB 2 inch 4 Gang 80 inchcu IBERVILLE Pre-ganged Box, Steel
Description
The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in pre-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | Pre-Ganged, 4-Outlet, 24-Inlet, Rectangular |
Length | 101.6 mm | Width | 269.9 mm |
Depth | 50.8 mm | Cubic Capacity | 80 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 24 | Mounting Type | Screw, Wall/Ceiling |
Gangable | Yes | Standards | CSA 5043 |
UPC | 622538416049 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 480 - UNIT = 480 |