
ABB 1-1/2 inch Deep 4 inch x 2-1/4 inch Iberville Utility Box with Knockouts
Description
IBERVILLE® conduit box made of steel. Mounting ear bracket.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | 1-Outlet, Rectangular |
Length | 4 in | Width | 57.15 mm |
Depth | 38.1 mm | Cubic Capacity | 13 in³ |
Material | Steel | Finish | Untreated |
Color | Silver | Mounting Type | Wall/Ceiling |
Gangable | False | Standards | CSA Certified |
UPC | 622538415196 |
Packages
50 - UNIT = (50) |