ABB ELECTRIFICATION CANADA INC 1198 Steel City® Utility Box 1-Outlet Silver
Description
Utility box 18.5 Cu.in.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Utility Box | Type | 1-Outlet |
Length | 4 in | Width | 2-1/2 in |
Depth | 2-1/8 in | Cubic Capacity | 18.5 in³ |
Material | Steel | Color | Silver |
Standards | CSA Certified | Application | For Decora or DDFT |
UPC | 785991089844 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 2700 - UNIT - 2700 |