
ABB 2-1/8 inch Deep 4 inch x 2-1/2 inch 18.5 Cu.In. Iberville Utility Box for Duplex Receptacle
Description
The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Utility Box | Type | 1-Outlet |
Length | 4 in | Width | 2-1/2 in |
Depth | 2-1/8 in | Cubic Capacity | 18.5 in³ |
Material | Steel | Color | Silver |
Standards | CSA Certified | Application | For Duplex Receptacles |
UPC | 785991089851 |
Packages
10 - UNIT = (10) | 2700 - UNIT - 2700 |