
ABB 1-7/8 inch Deep, 4 inch x 2-3/8 inch Iberville Utility Box w/o Side Knock Out
Description
The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box with Out Side Knockout | Type | 4-Inlet, 1-Outlet, Rectangular |
Length | 4 in | Width | 60.3 mm |
Depth | 47.6 mm | Cubic Capacity | 16.5 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 4 | Mounting Type | Wall/Ceiling |
Gangable | True | Standards | CSA Certified |
UPC | 622538126924 |
Packages
50 - UNIT = (50) | 500 - UNIT = 500 |