
ABB 2-1/4 inch Wide 1-1/2 inch Deep Iberville Utility Box
Description
Utility box.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | Single, 1-Outlet, Rectangular |
Length | 4 in | Width | 2-1/4 in |
Depth | 1-1/2 in | Cubic Capacity | 13 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 10 | Mounting Type | Hollow Wall |
Standards | CSA Certified | UPC | 622538415042 |
Packages
50 - UNIT - 50 | 5000 - UNIT - 5000 | 1400 - UNIT - 140000 |