
ABB 2-1/4 inch x 1-1/2 inch Iberville Side Bar Utility Box
Description
The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box | Type | 10-Inlet, 1-Outlet, Rectangular |
Length | 4 in | Width | 57.1 mm |
Depth | 1-1/2 in | Cubic Capacity | 13 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Number of Knockouts | 7 |
Mounting Type | Hollow Wall, Side Bracket | Includes | Nail Lugs |
Standards | CSA Certified | UPC | 622538415172 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) | 500 - UNIT - 500 | 2400 - UNIT - 2400 |