Abbotsford
hub2020bar

HUBBELL 2020BAR 2-1/8 inch x 4 inch 14.0 Cu.In. Utility Box

Price $6.7088 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:2020BAR

Description

APPLICATIONS: Utility boxes are used for convenience outlets, switch boxes or small junction boxes. They are popular for exposed work applications (surface mounted wiring).PRODUCT FEATURES:- Raised ground screw provides easier access and prevents the ground screw from protruding beyond the bottom of the box when tightened- Covers are designed to match the contours of the box- Cover corners are rounded- All covers have captive screws- Self-tapping ground screws which virtually eliminate stripping- Mounting screws are included with covers


Utility Box 1.88 Inches Deep, 14 Cubic Inches, With Knockout

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Utility Box Type Device Box
Length 4 in Width 2 in
Depth 1-7/8 in Cubic Capacity 14 in³
Material Steel Cable Entry (10) 1/2 in Knockout
Includes Mounting Screws Standards CSA Certified
Application For Used to Convenience Outlets, Switch Boxes or Small Junction Boxes UPC 626463001509

Packages

50 - UNIT - (50)