
LEVITON MANUFACTURING OF CANADA 2 inch Box Utility Plastic Bake Light, Black
Description
BK EB BOX IG PHEN 2PLAIN 0/00/050
Specifications
Brand Name | Leviton | Sub Brand | COMMERCIAL WEATHER PROOF COVE |
Item Name | Utility Box | Type | Utility Box |
Material | Phenolic | Color | Black |
Cable Entry | 2 in Hub | Includes | Ground Strap Threaded #6-32 and Green Screw, (1) Wire Clip |
UPC | 068679160951 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |