
ABB CIMBD-2-K 3-1/2 inch deep x3-3/4 inch High 42 Cu.In 2-Gang Iberville Masonry Box
Description
The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | 20-Inlet, 2-Outlet, Rectangular |
Length | 3-3/4 in | Width | 96 mm |
Depth | 88.9 mm | Cubic Capacity | 42 in³ |
Number of Gangs | 2 | Material | Steel |
Color | Silver | Mounting Type | Universal |
Gangable | True | Standards | CSA 5043, 12798 |
UPC | 622538417541 |
Packages
10 - UNIT - (10) | 800 - UNIT = 800 | 3840 - UNIT = 38400 |