
ABB CIMBS-3-HV 2-3/8 inch deep x 4 inch High 20.25 Cu.In. Iberville 3-Gang Masonry Box
Description
The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | Pre-Ganged, 3-Outlet, 6-Inlet, Rectangular |
Length | 4 in | Width | 5-7/8 in |
Depth | 2-3/8 in | Cubic Capacity | 20.5 in³ |
Number of Gangs | 3 | Material | Steel |
Color | Silver | Number of Knockouts | 6 |
Mounting Type | Wall/Ceiling/Screw | Gangable | True |
For Use With | 347 V Box | Standards | CSA 5043 Certified |
UPC | 622538417039 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 840 - UNIT = 840 |