![boxmbs1k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196285.jpg?preset=medium)
ABB CIMBS-1-K 2-1/2 inch deep x3-3/4 inch High 14 Cu.In 1-Gang Deep Iberville Knock Outside Masonry Box
Description
The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Masonry Box | Type | 8-Inlet, 1-Outlet, Rectangular |
Length | 3-3/4 in | Width | 50.8 mm |
Depth | 63.5 mm | Cubic Capacity | 14 in³ |
Number of Gangs | 1 | Material | Steel |
Color | Silver | Mounting Type | Universal |
Gangable | True | Standards | CSA 5043, 12798 |
UPC | 622538417107 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 20 - UNIT = (20) |