ABB 1-1/2 inch Iberville Box Octagonal Knock Outside
Description
Boxes for ICF construction.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | Single, 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 1-1/2 in | Cubic Capacity | 15 in³ |
Material | Steel | Color | Silver |
Mounting Type | Hollow Wall | Includes | Screws |
Standards | CSA 5043 | UPC | 622538128584 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT = 50 | 2700 - UNIT - 2700 |