![box54171kssx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196403.jpg?preset=medium)
ABB 4 inch x 2-1/8 inch Deep 21 Cu.In. Iberville Steel Stud Octagonal Box
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 10-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 2-1/8 in | Cubic Capacity | 21 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, Steel Stud |
Includes | Nail Lugs | Standards | CSA 5043 |
UPC | 622538411273 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 20 - UNIT = (20) | 800 - SKID - 800 |