![box54171l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174195973.jpg?preset=medium)
ABB 4 inch x 2-1/8 inch Deep 21 Cu.In. Iberville Octagonal Box
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 11-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 54 mm | Cubic Capacity | 21 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall, Ceiling, Loomex | Gangable | True |
Standards | CSA 5043 | UPC | 622538001672 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = (50) |