ABB 2-1/8 inch Deep 21 Cu.In. Iberville With 2 Screws Octagonal Ceiling Fan Box
Description
IBERVILLE® Ceiling fan box. Supplied with 2 #10-32 machine screws and star washers.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 3-Inlet, 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 21 in³ |
Material | Steel | Color | Silver |
Mounting Type | Surface, Ceiling, Loomex | Standards | CSA 5043 |
UPC | 622538411266 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 50 - UNIT = 50 | 2000 - UNIT = 2000 |