![box54171lssax](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174195977.jpg?preset=medium)
ABB 4 inch 2 1/8 inch Deep Iberville Box Octagonal BX Clamp Steel Stud
Description
4 inch octagonal box is used for Wire connections (junction box), light fixture installation and temporary device installation.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 5-Inlet, 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 21 in³ |
Material | Steel | Color | Silver |
Mounting Type | BX/Loomex | Includes | Screw Hook |
Standards | CSA 5043 | UPC | 622538127341 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 2000 - UNIT = 2000 | 1400 - UNIT = 140000 |