![box56111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/152870849.jpg?preset=medium)
ABB 4 inch x 1/2 inch Ceiling Pan Octagonal Box
Description
PRODUCT FEATURES:- Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support.- Depth: 1-1/2 inches- Volume: 5 cubic inches- Material: Steel- Raised ground screw
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 4-Inlet, 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 12.7 mm | Cubic Capacity | 5 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall, Ceiling | Gangable | True |
Standards | CSA 5043 | UPC | 622538413031 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 6300 - UNIT = 6300 |