![crhafu0333](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228931766.jpg?preset=medium)
Crouse-Hinds Back Box Conveyor Switch
Description
AFU and AFUX conveyor control switch. Furnished with one or two end units, each containing 2-NO and 2-NC contact arrangements. Precision switches provide maintained contact (switches have a snap action mechanism). Enclosure has three 1inch conduit hubs, two for horizontal through feed and one at the bottom. Cast mounting lugs on 1-1/2 inch centers permit attachment to the web of a standard 3 inch angle iron.
Specifications
Brand Name | Crouse-Hinds | Item Name | Control Switch Box |
Length | 7.87 in | Width | 3.93 in |
Depth | 11.81 in | Material | Feraloy Iron Alloy |
Finish | Aluminum Acrylic Painted/Electro Galvanized | Mounting Type | (3) 1-1/2 in Center Lug |
Series/Model | AFU | Amperage Rating | 15 A |
NEMA Rating | NEMA 3, 7C, 7D, 9E, 9F, 9G | Cable Entry | (3) 1 in Hub |
For Use With | AFU Series Conveyor Belt Control Switches | Standards | UL 698, cUL Listed |
Packages
1 - UNIT - 1 |