![crhedsc271sa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10604750.jpg?preset=medium)
WESTWAY ELECTRICAL EDSC271SA 3/4" 2-Gang CL1 DIV1 Crouse-Hinds Feed Thru Mounting Body EDS Type, Aluminum
Description
Appleton Edsc271sa Contender Division 2 Contender 1-gang Feed Thru Mounting Body, Number Of Outlet: 2, Material: Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Mounting: Lugs, Width: 3.5 In, Height: 6.81 In, Depth: 3.06 In, Standard: Ul 508, 698, 1203, Ul File Number E10449, E81751, For Use With Contender Series Tumbler Switches, Cps 20 Amp Factory Sealed Receptacles And Cpp Plugs, U-line 20
Specifications
Brand Name | Crouse-Hinds | Sub Brand | FlexStation™ |
Item Name | Back Box | Type | 2-Outlet, Through Feed |
Length | 5 in | Width | 3.7 in |
Depth | 8.2 in | Number of Gangs | 1 |
Material | Copper-Free Aluminum | Finish | Natural |
Series/Model | EDS | NEMA Rating | NEMA 3/7B/7C/7D/9E/9F/9G |
Cable Entry | (2) 3/4 in Feed Thru | For Use With | Contender Series Tumbler Switches, CPS 20 A Factory Sealed Receptacles and CPP Plugs, U-line 20, DS441 and DS442 Cover or with 1-Gang and 2-Gang DS/DSD Series Cover |
Includes | Mounting Lug | Standards | UL 508, 698, 1203, UL File E10449, E81751 |
Application | For used in Ordinary/Non-Hazardous Locations | UPC | 781381698184 |
Packages
1 - UNIT - 1 |