![appcpu20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266410.jpg?preset=medium)
EGS 3/4 inch Class i Division 1 Appleton CPU Box with Blank Cover, Malleable Iron
Description
UNILETSĀ® CPU universal conduit outlet boxes complies with a wide range of classified area requirements. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. Malleable iron bodies have high tensile strength and ductility. Provides great resistance to corrosion, impact and shock. Universal design with four threaded universal hubs and three close-up plugs. Furnished with four threaded universal 3/4 inch hubs, four 3/4 inch to 1/2 inch reducers and three 1/2 inch close-up plugs.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | CPU Outlet Box with Blank Cover | Type | 1-Inlet, 4-Outlet, Round, Universal |
Width | 93.7 mm | Cubic Capacity | 21 in³ |
Material | Malleable Iron | Finish | Galvanic/Electrolytic Zinc-Plated |
Mounting Type | Screw, Terminal, Universal | Cable Entry | 1/2 - 3/4 in Threaded Hub |
For Use With | 19 mm Tube, Threaded Metal Conduit | Standards | UL 886, File Number E10444, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381299541 |
Packages
1 - UNIT - 1 |