Abbotsford
appcpu20a

EGS 3/4 inch Aluminum CPU Box with Blank Cover

Price $176.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CPU20A

Description

Furnished with four threaded universal 3/4” hubs, four 3/4” to 1/2” reducers, and three 1/2” close-up plugs.APPLICATIONS:- Complies with a wide range of classified area requirements.- Corrosion-resistant: ideal indoors or out.- For pulling of wires.- Connect conduit lengths and change direction of conduit runs.- Provide access for maintenance.FEATURES:- Malleable iron bodies have high tensile strength and ductility.- Provides great resistance to corrosion, impact, and shock.- Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity.- Furnished with covers.- General purpose wiring.- Universal design with four threaded universal hubs and three close-up plugs.- Serve as mounting outlets for lighting fixtures when used with hub cover.- Wide, accurately ground explosionproof mating surfaces.- Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Emerson Item Name CPU Box
Type 1-Inlet, Round Width 93.7 mm
Material Aluminum Finish Galvanic/Electrolytic Zinc Plated
Mounting Type Universal, Screw Cable Entry 3/4 in Threaded Hub
UPC 781381453356

Packages

1 - UNIT - 1