EGS 2-1/4 inch Deep 4-Hubs 1 inch Appleton BKXM Round Junction Box, Gray Iron
Description
Box, designed for suspension of HID, fluorescent and incandescent lighting fixtures. Features: all fixture hangers protect fixture against wind and vibration damage. Cushion type for added protection where lighting fixtures are subjected to vibration. Accepts JB covers for ordinary location and AHG hangers for Class II hazardous locations. Certifications and compliances CSA approved.
Specifications
Brand Name | Appleton | Item Name | Outlet Box |
Type | 4-Inlet, Round, Sealable | Depth | 57 mm |
Material | Steel | Finish | Galvanic/Electrolytic Zinc Plated |
Color | Gray | Mounting Type | Wall/Ceiling |
Cable Entry | 1 in Hub | Standards | CSA Certified |
UPC | 781381380157 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |