Abbotsford
appgrhx75

EGS 3/4 inch GRH Conduit Outlet Box

Price $119.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRHX75

Description

APPLICATIONS:- Complies with a wide range of classified area requirements.- Corrosion-resistant: ideal indoors or out.- For pulling of wires.- Connect conduit lengths and change direction of conduit runs.- Provide access for maintenance.FEATURES:- Malleable iron bodies have high tensile strength and ductility.- Provides great resistance to corrosion, impact, and shock.- Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity.- Furnished with covers.- General purpose wiring.- Designed for use in Class I, Groups A, B, C, and D; Class II, Groups E, F, and G; and Class III.- Internally threaded body with externally threaded covers.- Standard O-rings provide raintight fit. NEMA 3, 4.- Internal ground screw standard.- Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Outlet Box with Cover Type 4-Outlet
Length 3-3/4 in Width 3-3/4 in
Depth 1.63 in Cubic Capacity 13.8 in³
Material Malleable Iron NEMA Rating NEMA R
Cable Entry (4) 3/4 in Hub Cover Size 3.38 in
For Use With Threaded Rigid Conduit Standards UL 886, File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application For Pulling of Wires UPC 781381440059

Packages

1 - UNIT - 1