Abbotsford
appgrjea50

EGS 1/2 inch Hub Style EA 2 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron

Price $85.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRJEA50

Description

Appleton GR/GRF explosion-proof outlet boxes complies with a wide range of classified area requirements. Corrosion-resistant ideal indoors or outdoors. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. GR boxes offers ten hub arrangements.GRF boxes have integral mounting flange. Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers.Internally threaded body with externally threaded cover.Covers have pry notches for bar or wrench. Accommodate sealing, dome, hub and union hub covers and canopies. Standard O-rings provide raintight fit Nema 3&4. Internal ground screw standard. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Outlet Box with Cover Type 2-Inlet, 2-Outlet
Depth 51 mm Cubic Capacity 7.3 in³
Material Malleable Iron Finish Untreated
Mounting Type Wall/Ceiling Cable Entry (2) 1/2 in Hub
For Use With Threaded Metal Conduit Standards UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application For Pulling of Wires UPC 781381440400

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought