EGS 1 inch Appleton GRN Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN GRN Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box with Cover | Type | 2-Inlet, 2-Outlet, Round |
Depth | 95.3 mm | Cubic Capacity | 18 in³ |
Material | Malleable Iron | Mounting Type | Ceiling, Wall, Screw |
Cable Entry | 1 in Threaded Hub | For Use With | Threaded Rigid Conduit |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381444200 |
Packages
1 - UNIT - 1 |