
EGS 2G 1 inch Appleton Box Aluminum Feed Thru Hub Class i Division 1
Description
ECS series mounting boxes are complete with feed-thru hubs, mounting feet, ground screw and close-up plug for dead-end use.
Specifications
Brand Name | Emerson | Item Name | Mounting Box |
Type | 1-Inlet, Rectangular | Width | 93.7 mm |
Depth | 76.2 mm | Number of Gangs | 2 |
Material | Aluminum | Color | Black |
Mounting Type | Universal | Gangable | True |
Cable Entry | 1 in Hub | UPC | 781381281461 |
Packages
1 - UNIT - 1 |