
ABB 3 inch Deep, Gangable 3 inch x 2 inch Iberville Gangable Device Box
Description
The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3 in |
Width | 50.8 mm | Depth | 3 in |
Cubic Capacity | 15 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Recessed Ears | Standards | CSA 5043 |
UPC | 622538414076 |
Packages
50 - UNIT = (50) |