![box1102sb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11708025.jpg?preset=medium)
ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Device Box Knockout Side Bracket
Description
The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 2-Inlet, 1-Outlet, Rectangular | Length | 3 in |
Width | 50.8 mm | Depth | 2 in |
Cubic Capacity | 10 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Side Bracket | Standards | CSA 5043 |
UPC | 622538414243 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 50 - UNIT = (50) |