![box1104sb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11708063.jpg?preset=medium)
ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Knockout Device Box
Description
The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet, 4-Inlet, Rectangular |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 12.5 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, Screw |
Standards | CSA 5043 Certified | Application | For One Number of Wiring Devices |
UPC | 622538414793 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 50 - UNIT = (50) |