
ABB 3-3/4 inch x 2-3/16 inch x 2-3/4 inch 20.5 Cu.In. Iberville Welded Loomex Device Box, Non-Gangable
Description
The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 1-Outlet | Length | 3-3/4 in |
Width | 2-3/16 in | Depth | 2-3/4 in |
Cubic Capacity | 20.5 in³ | Material | Steel |
Color | Silver | Standards | CSA 5043 |
Application | Armoured and Non-Metallic Sheathed Cable Clamps | UPC | 622538126863 |
Packages
20 - UNIT = (20) | 100 - UNIT = 100 | 9200 - UNIT = 9200 |