
ABB 3 inch x 3-3/4 inch x 2-1/2 inch 2-Gang Solid Switch Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 8-Inlet, 2-Outlet, Rectangular |
Length | 3 in | Width | 95.2 mm |
Depth | 2-1/2 in | Cubic Capacity | 25 in³ |
Number of Gangs | 2 | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538415493 |
Packages
25 - UNIT - (25) | 500 - UNIT - 500 | 4800 - UNIT - 48000 |