
ABB 2-1/2 inch 3-Gang Device Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 12-Inlet, 3-Outlet, Rectangular |
Length | 3 in | Width | 139.7 mm |
Depth | 2-1/2 in | Cubic Capacity | 37.5 in³ |
Number of Gangs | 3 | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538415530 |
Packages
20 - UNIT = (20) | 4900 - UNIT = 4900 |