
ABB 2-1/2 inch Iberville Device Box Stainless Steel Stud Nongang
Description
Steel stud device box Wraparound bracket for 2-1/2 inch steel studs. With integral support bracket.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 12-Inlet, 3-Outlet, Rectangular | Length | 3 in |
Width | 5-1/2 in | Depth | 2-1/2 in |
Cubic Capacity | 37.5 in³ | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall |
Standards | CSA 5043 | UPC | 622538080646 |
Packages
10 - UNIT = (10) | 25 - UNIT = 25 | 3000 - UNIT - 3000 |