
ABB 2-1/2 inch Deep, Non-Gangable 3 inch High 12.5 Cu.In. Iberville Steel Stud Device Box, Wraparound Bracket
Description
The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3 in |
Width | 50.8 mm | Depth | 2-1/2 in |
Cubic Capacity | 12.5 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, Bracket | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538413659 |
Packages
25 - UNIT - (25) | 9800 - UNIT - 9800 |