![box4204kssx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196389.jpg?preset=medium)
ABB 2-1/2 inch Deep, Gangable 3 inch x 4 inch 12 Cu.In. Iberville Knock Outside Steel Stud Device Box
Description
The IBERVILLE COMM Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix to steel stud.They are made for power & communication installation required more space for parts. Available in gangable version for conduit & cable clamps, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Power Communication Box | Type | 2-Outlet, 12-Inlet, Rectangular |
Length | 3 in | Width | 4 in |
Depth | 2-1/2 in | Cubic Capacity | 25 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Number of Knockouts | 12 |
Mounting Type | Hollow Wall, Screw, Steel Stud | Includes | Nail Lug |
Standards | CSA 5043 Certified | Application | For Two Number of Wiring Devices |
UPC | 622538419071 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 |