
ABB 2-1/2 inch Deep, Gangable 3 inch x 4 inch 12.5 Cu.In. Iberville Power Commercial Box Knock Outside
Description
The IBERVILLE COMM Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix to steel stud.They are made for power & communication installation required more space for parts. Available in gangable version for conduit & cable clamps, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Power Communication Box | Type | 10-Inlet, 2-Outlet, Rectangular |
Length | 3 in | Width | 101.6 mm |
Depth | 2-1/2 in | Cubic Capacity | 25 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, Steel Stud |
Includes | Nail Lugs | Standards | CSA 5043 |
UPC | 622538419095 |
Packages
20 - UNIT = (20) | 1000 - UNIT = 1000 | 8000 - UNIT = 80000 |