ABB CI4204LSSAX-1 2-1/2 in. Deep 12.5cuin Power/Communication Box
Description
Power/Communication gangable box 3 inches height x 4 inches width x 2-1/2 inches depth 12.5 cubic inches volume/gang. Clamps for armoured cable or nonmetallic sheathed cable, mounting strap for steel stud installations and integral additional support bracket. Recessed 1 inch.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 10-Inlet, 2-Outlet, Rectangular | Length | 3 in |
Width | 101.6 mm | Depth | 2-1/2 in |
Cubic Capacity | 25 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall, BX/Loomex | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538075956 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |