![box54171nus](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967115.jpg?preset=medium)
ABB 4 inch x 2-1/8 inch Deep 1/2 inch Knock Outside Iberville Octagonal Box
Description
The T & B Phenol USA Box series is designed to windstanding interior and wet environnment. Available in pre-gangable version for cable fittings with fixing brackets for all types of devices, they are certified UL and come brown molded phenol plastic or galvanized steel based on UL standard.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Ceiling Box | Type | 1-Outlet, 4-Inlet, Octagonal, Drawn |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 22.5 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Wall/Ceiling |
Cable Entry | 1/2 in Knockout | For Use With | Non-Metallic Sheathed Cable |
Standards | UL E2969 Listed | Application | For use with non-metallic sheathed cable |
UPC | 785991142105 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 100 - UNIT - 100 | 1400 - UNIT = 1400 |