ABB 2 1/2 inch Deep 1/2 inch Knock Outside Iberville Switch Armored Cable Steel Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Switch Box | Type | Rectangular, 5-inlet, 1-Outlet, Screwed Cover |
Length | 76.2 mm | Width | 50.8 mm |
Depth | 2 in | Cubic Capacity | 12.5 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall |
Includes | Nail Lug | Standards | UL E2969 Listed |
Application | Armored/Metal Clad Cable | UPC | 785991118605 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 200 - UNIT = 200 | 2160 - UNIT = 21600 |